Beli alat penyemprot air listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Takagi Water Sprinkling Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Takagi Water Nozzle (Semprotan Air)atribut:
- Specification: Connector with water flow switch lever included
- Material: Zinc-die-casting alloy
- Height (mm): 200
- Weight (g): 274
- Type: Back lever type
- Compatible Hose Inner Diameter x Outer Diameter (mm): 12 - 15x21
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- monotaro Air Blower Gun (Semprotan Angin Kompresor)atribut:
- Maximum Working Pressure (MPa): 0.6
- Nozzle Length (mm): 100
- Fluid: Air
- Connection: 1/4 coupler
- Package Weight (g): 122
- monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)Deskripsi:You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaningatribut:
- Fluid: Air
- Connection: Coupler for normal pressure
- Nozzle type: Standard (with flow rate adjustment)
- Maximum Operating Pressure (MPa): 0.6
- Coupler connection thread diameter: G(PF)1/4
- Nozzle Screw Diameter: G(PF)1/8
- Air Consumption (L/minute): 280
- Material (Main Unit): Aluminium
- Nozzle Diameter (Φmm): 2
- Takagi Progrip Scrubshower (Semprotan Air)Deskripsi:-The gripping part has soft rubber specification which is hard to slip and easy to grip.-With the slim V lever, it can be operated with less power.-Switching of water feeding and water stop can be done with one click(one push).-Water does not squirt out even when it is removed while feeding water, and the nozzle can be replaced with one touch.-Excellent in water force and water saving, and suitable for car wash and cleaning.-With Top Stop Connector
- Takagi Progrip Gardenshower (Semprotan Air)Deskripsi:-The gripping part has soft rubber specification which is hard to slip and easy to grip.-With the slim V lever, it can be operated with less power.-Switching of water feeding and water stop can be done with one click(one push).-Water does not squirt out even when it is removed while feeding water, and the nozzle can be replaced with one touch.-Optimum for gardening with high flow rate soft shower and fine mist.-With Top Stop Connector
- Takagi Nozzle Six (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-With a water-saving lever that can adjust the water amount.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Height: 210mm
- Heat Resistant Temperature: 60°C
- Height at Connector Connection: 257mm
- Material: ABS resin, polyacetal (POM) Stainless Steel, NBR, EPDM
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- KURITA Air Duster Gun (Semprotan Angin Kompresor)Deskripsi:-Best selling commodity with standard air gun.-The flow rate can be adjusted with a nozzle. -For general cleaning work. -Surface Treatment (chrome plated finishing)
- TRUSCO Air Duster Trigger Type (Semprotan Angin Kompresor)atribut:
- Description: Adopt the (trigger) Large trigger fatigue, even if I use it for a long time.
- Specification: Trigger type
- Finishing Material: Aluminium, brass, nickel-plated (O-ring) NBR
- Weight (g): 215
- Maximum Working Pressure (MPa): 1
- Connection Thread: G1/4
- Nozzle Length (mm): 24
- Applications: General dust work
- Nozzle diameter (mm): phi2.0
- Purpose of Use: Blowing of cutting chips etc. that is generated during machine processing.
- Takagi One-Touch Compact Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-With the shower strength UP screen when in low water pressureatribut:
- Compatible connector: All types of Takagi connectors
- WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)atribut:
- Nozzle Opening Diameter (mm): 3.5
- Nozzle Attachment Port: G1/8
- Maximum usage pressure: 1MPa
- TRUSCO Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
Daftar Harga alat penyemprot air listrik Terbaru October 2026
| Takagi Water Sprinkling Nozzle (Semprotan Air) | Rp209.900 |
| Takagi Water Nozzle (Semprotan Air) | Rp279.900 |
| monotaro Semprotan Air | Rp87.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp829.900 |
| Kenmaster Semprotan AIr | Rp11.900 |
| Kenmaster Botol Penyemprot Air | Rp4.900 |
| monotaro Air Blower Gun (Semprotan Angin Kompresor) | Rp69.000 |
| monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor) | Rp129.900 |
| Takagi Progrip Scrubshower (Semprotan Air) | Rp339.900 |
| Takagi Progrip Gardenshower (Semprotan Air) | Rp319.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/91P102630325-13.jpg)
/P102004333-1.jpg)

/1vP102062067-4.jpg)


/P101571065-1.jpg)
/52P101001182-4.jpg)
/P102961845-2.jpg)
/P102961836-2.jpg)
/P102625758-3.jpg)

/bmP101000418-2.jpg)
/1uP103631066-1.jpg)
/b4P102979400-2.jpg)
/P102006047-1.jpg)
/P102626483-3.jpg)
/P102016169-1.jpg)

/P102639061-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)